missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Graduated PET Bottle, Pre-assembled

Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break-resistant and as transparent as glass.
$473.86 - $947.59
Specifications
| Color | Natural |
|---|---|
| Material | PET |
| Packaging | Triple Bagged |
| Sterility | Sterile |
| Closure Included | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
01257140
![]() |
Corning™
432229 |
30 mL |
Case of 240 Each for $947.59
|
|
|||||
01257141
![]() |
Corning™
432230 |
60 mL |
Case of 192 Each for $911.64
|
|
|||||
|
01257142
|
Corning™
432231 |
125 mL |
Case of 96 Each for $547.06
|
|
|||||
|
01257143
|
Corning™
432232 |
250 mL |
Case of 72 Each for $673.25
|
|
|||||
|
01257144
|
Corning™
432233 |
500 mL |
Case of 48 Each for $525.81
|
|
|||||
|
01257145
|
Corning™
432234 |
1 L |
Case of 24 Each for $473.86
|
|
|||||
Description
- Packaged in two convenient outer bags closed with a tied band and one shrink-wrapped tray to assure cleanliness
- Break-resistant bottles are an ergonomic and easy to handle alternative to glass
- Leakproof performance validated against IATA standards, 31.7 mm HDPE screw cap
- Molded graduations for accurate measurements
- USP class VI compliant bottles are validated non-cytotoxic and nonhemolytic
Specifications
| Natural | |
| Triple Bagged | |
| Yes | |
| Octagonal |
| PET | |
| Sterile | |
| Yes | |
| Cap |