missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Graduated PET Bottle, Pre-assembled
Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break-resistant and as transparent as glass.
Supplier: Corning™ 432231
Description
- Packaged in two convenient outer bags closed with a tied band and one shrink-wrapped tray to assure cleanliness
- Break-resistant bottles are an ergonomic and easy to handle alternative to glass
- Leakproof performance validated against IATA standards, 31.7 mm HDPE screw cap
- Molded graduations for accurate measurements
- USP class VI compliant bottles are validated non-cytotoxic and nonhemolytic
Chemical Identifiers
| Natural | |
| Triple Bagged | |
| Yes | |
| Octagonal |
| PET | |
| Sterile | |
| Yes | |
| Cap |
Specifications
| 125 mL | |
| PET | |
| 24 Pk. | |
| Sterile | |
| Yes | |
| 18 mm |
| Natural | |
| 96/Cs. | |
| Triple Bagged | |
| Yes | |
| Octagonal | |
| Cap |