missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Graduated Cylinder, Borosilicate, Class B, Hexagonal Base with Spout, Blue Graduation
The sturdy borosilicate glass graduated cylinder is ideal for measuring liquids. The graduation markings make it easy to read liquid levels and the spout allows for liquids to be poured from the vessel with little spillage.
$32.82 - $247.75
Specifications
| Base Type | Hexagonal |
|---|---|
| Class | B |
| Type | Graduated Measuring Cylinder |
| Shape | Round |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S15490
|
Eisco™
CH0345A10 |
10 mL |
Each for $32.82
|
|
|||||
|
S15489
|
Eisco™
CH0345A |
25 mL |
Each for $39.82
|
|
|||||
|
S23905
|
Eisco™
CH0345B |
50 mL |
Each for $34.39
|
|
|||||
|
S15491
|
Eisco™
CH0345C |
100 mL |
Each for $43.29
|
|
|||||
|
S27994
|
Eisco™
CH0345D |
250 mL |
Each for $72.43
|
|
|||||
|
S23907
|
Eisco™
CH0345E |
500 mL |
Each for $85.29
|
|
|||||
|
S23908
|
Eisco™
CH0345F |
1000 mL |
Each for $138.46
|
|
|||||
|
S88448
|
Eisco™
CH0345G |
2000 mL |
Each for $247.75
|
|
|||||
Description
- Made from high quality Borosilicate 3.3 Glass
- Hexagonal base for maximum stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
| Hexagonal | |
| Graduated Measuring Cylinder | |
| Borosilicate Glass |
| B | |
| Round |