missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Graduated Cylinder, Borosilicate, Class B, Hexagonal Base with Spout, Blue Graduation
The sturdy borosilicate glass graduated cylinder is ideal for measuring liquids. The graduation markings make it easy to read liquid levels and the spout allows for liquids to be poured from the vessel with little spillage.
Supplier: Eisco™ CH0345A
Description
- Made from high quality Borosilicate 3.3 Glass
- Hexagonal base for maximum stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
| Round | |
| Hexagonal | |
| Graduated Measuring Cylinder | |
| White | |
| 25 mL |
| ±0.5 mL | |
| B | |
| To Contain | |
| Borosilicate Glass | |
| 0.5 mL |