missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Graduated Cylinder, Borosilicate, Class B, Hexagonal Base with Spout, Blue Graduation

The sturdy borosilicate glass graduated cylinder is ideal for measuring liquids. The graduation markings make it easy to read liquid levels and the spout allows for liquids to be poured from the vessel with little spillage.

Supplier:  Eisco™ CH0345C

 View more versions of this product

Catalog No. S15491


Only null left
Explore available promotions

Description

Description

  • Made from high quality Borosilicate 3.3 Glass
  • Hexagonal base for maximum stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable
Specifications

Specifications

Round
Hexagonal
Graduated Measuring Cylinder
Blue
100 mL
Autoclavable
±1 mL
B
9.75 in.
Borosilicate Glass
1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions