missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Petri Dishes

Description
Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
Sterile product features a double outer bag with traceability. Optimized for automation.
- Six vents
- Crystal polystyrene
- Easy opening sleeves
Specifications
Specifications
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Well Count | 1 |
| For Use With (Application) | Optimized for automation |
| Vent | 6 |
| Dimensions (Dia. x H) | 55 x 14.2 mm |
| Height (Metric) | 14.2 mm |
| Diameter (Metric) | 55 mm |