missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Petri Dishes
GREENER_CHOICE

Catalog No. 07202029
Change view
Click to view available options
Dimensions (Dia. x H):
120.5 x 15.8 mm
55 x 14.2 mm
65 x 14.5 mm
90 x 14.2 mm
100 x 15 mm
140 x 20.6 mm
Well Count:
1
Vent:
3
4
6
Sterility:
Aseptically Manufactured
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (Dia. x H) Well Count Vent Sterility
07202029 90 x 14.2 mm 1 3 Sterile
07201913 65 x 14.5 mm 1 6 Sterile
07202013 65 x 14.5 mm 1 3 Sterile
07202027 90 x 14.2 mm 1 3 Aseptically Manufactured
07202028 100 x 15 mm 1 3 Sterile
07202050 55 x 14.2 mm 1 6 Sterile
07202550 140 x 20.6 mm 1 6 Sterile
07201995 120.5 x 15.8 mm 1 4 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 07202029 Supplier Corning™ Supplier No. BP93D102
Edge

Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.

Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.

Optimum for automation and featuring a frosted double outer bag with traceability. Optimized for automation.
  • Three vents
  • Crystal polystyrene
  • Frosted area

Specifications

Material Polystyrene
Shape Round
Sterility Sterile
Well Count 1
For Use With (Application) Optimized for automation
Includes Traceability Labels
Packaging Frosted area, Double bagged; Traceability Labels
Quantity Cs. of 825
Vent 3
Dimensions (Dia. x H) 90 x 14.2 mm
Height (Metric) 14.2 mm
Diameter (Metric) 90 mm
Show More Show Less