missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Petri Dishes
Description
Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
Optimum for automation and featuring a double outer bag with traceability. Optimized for automation.
- Crystal polystyrene
- Four vents
- Optimal flatness
- Manufactured in class 100
- SAL 10-6
- Easy-opening sleeves
- Two outerbags
Specifications
Specifications
| Description | Petri dish |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Well Count | 1 |
| For Use With (Application) | Optimized for automation |
| Packaging | Double bagged; Traceability Labels |
| Vent | 3 |
| Dimensions (Dia. x H) | 100 x 15 mm |
| Show More |