missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ GloWear™ 8004 Hi-Vis Seat Belt Cover
GloWear™ 8004 Hi-Vis Seat Belt Cover enchances the visibility of the driver.
$8.30 - $8.30
Specifications
| Closure Type | Hook and Loop |
|---|---|
| For Use With (Equipment) | Seat Belt |
| Material | Polyester |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
19-910-168
|
Ergodyne™
29041 |
Orange |
Each for $8.30
|
|
|||||
|
19-910-169
|
Ergodyne™
29043 |
Lime |
Each for $8.30
|
|
|||||
Description
- ANSI-compliant polyester solid (3.6 oz.)
- 2 in. ANSI-compliant reflective material
- Fits standard width seat belt harness
Specifications
| Hook and Loop | |
| Seat Belt | |
| Polyester |