missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glow-In-The-Dark/Ultra Reflective Symbol: Ampersand (&)
Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Glow-In-The-Dark/Ultra Reflective Symbol signs reflect light and glow brightly, combining a high level of reflectivity with advanced glow-in-the-dark technology.
$23.77 - $60.73
Specifications
| Adhesive Type | Acrylic, Permanent |
|---|---|
| Color | Black, Silver, Green, Glow |
| Material | Vinyl (B-309) |
| Product Type | Ultra Reflective Symbol: Ampersand |
| Display Text | Legend: & |
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
|
19108367
|
Brady™
3000& |
1.5 x 2.3 in. (W x H) |
Pack of 10 Each for $23.77
|
|
|||||
|
19108406
|
Brady™
3010& |
2.5 x 3.5 in. (W x H) |
Pack of 10 Each for $29.85
|
|
|||||
|
19108445
|
Brady™
3020& |
3 x 6 in. (W x H) |
Pack of 10 Each for $60.73
|
|
|||||
Description
- Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
- Designed for permanent Indoor/Outdoor applications
- Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive
Specifications
| Acrylic, Permanent | |
| Vinyl (B-309) | |
| Legend: & |
| Black, Silver, Green, Glow | |
| Ultra Reflective Symbol: Ampersand | |
| Labeling in Low Light Conditions (Indoor/Outdoor) |