missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Glow-In-The-Dark/Ultra Reflective Symbol: Ampersand (&)
Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Glow-In-The-Dark/Ultra Reflective Symbol signs reflect light and glow brightly, combining a high level of reflectivity with advanced glow-in-the-dark technology.
Supplier: Brady™ 3020&
Description
- Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
- Designed for permanent Indoor/Outdoor applications
- Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive
Chemical Identifiers
| Acrylic, Permanent | |
| Vinyl (B-309) | |
| Legend: & |
| Black, Silver, Green, Glow | |
| Ultra Reflective Symbol: Ampersand | |
| Labeling in Low Light Conditions (Indoor/Outdoor) |
Specifications
| Acrylic, Permanent | |
| Vinyl (B-309) | |
| Legend: & | |
| 3 x 6 in. (W x H) | |
| 5 in. |
| Black, Silver, Green, Glow | |
| Ultra Reflective Symbol: Ampersand | |
| Labeling in Low Light Conditions (Indoor/Outdoor) | |
| 7.6 x 15.24cm |