missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Spectrophotometer Cuvettes — UV Grade PMMA

Designed for high reproducibility

$378.69 - $505.94

Specifications

Disposable Single-use
Material UV Grade PMMA
Quantity 500 Case
Path Length 10 mm
Wavelength Range 280 to 800 nm
View More Specs

Products 4
Catalog Number Mfr. No. Capacity (Metric) Includes Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Includes Price Quantity & Availability  
21200254
View Documents Promotion Details
Globe Scientific
111147
4.5 mL 2 Clear Sides
Case of 500 Each for $414.72
Only null left
 
21200255
View Documents Promotion Details
Globe Scientific
111157
4.5 mL 4 Clear Sides
Case of 500 Each for $378.69
Only null left
 
21200258
View Documents Promotion Details
Globe Scientific
112147
2.5 mL 2 Clear Sides
Case of 500 Each for $401.22
Only null left
 
21200259
View Documents Promotion Details
Globe Scientific
112157
1.5 mL 2 Clear Sides
Case of 500 Each for $505.94
Only null left
 
Description

Description

  • Disposable
  • Include optical windows for optimum transmittance
  • Variations within range of 1% absorption
  • Dimensions: 12 × 12 × 45mm

Spectrum range

  • UV grade PMMA - 280 to 800nm

Specifications

Specifications

Single-use
500 Case
280 to 800 nm
Designed for high reproducibility and offer variations within the range of ±1% absorption
UV Grade PMMA
10 mm
Spectrophotometers, Photometers
Videos
SDS
Documents

Documents