missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Spectrophotometer Cuvettes — UV Grade PMMA

Catalog No. 21200254
Change view
Click to view available options
Capacity (Metric):
1.5 mL
2.5 mL
4.5 mL
Includes:
2 Clear Sides
4 Clear Sides
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
21200254 4.5 mL 2 Clear Sides
21200255 4.5 mL 4 Clear Sides
21200258 2.5 mL 2 Clear Sides
21200259 1.5 mL 2 Clear Sides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21200254 Supplier Globe Scientific Supplier No. 111147

Designed for high reproducibility

  • Disposable
  • Include optical windows for optimum transmittance
  • Variations within range of 1% absorption
  • Dimensions: 12 × 12 × 45mm

Spectrum range

  • UV grade PMMA - 280 to 800nm

Specifications

Type Cuvette
Disposable Single-use
Capacity (Metric) 4.5 mL
Material UV Grade PMMA
Includes 2 Clear Sides
Quantity 500 Case
Path Length 10 mm
Wavelength Range 280 to 800 nm
For Use With (Equipment) Spectrophotometers, Photometers
For Use With (Application) Designed for high reproducibility and offer variations within the range of ±1% absorption