missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Snap-N-Rack Tube Racks: 40-Place

Shipped flat to reduce shelf space and easily snaps together for use

$55.72 - $85.50

Specifications

Product Type Tube Rack
Material Polypropylene
Positions 40
Diameter (Metric) Opening 25 mm
View More Specs

Products 6
Catalog Number Mfr. No. Color Holds Price Quantity  
Catalog Number Mfr. No. Color Holds Price Quantity  
22-171-691
View Documents
Globe Scientific
456603
White Tubes (20, 21, and 25 mm)
Each for $55.72
Only null left
 
22-171-692
View Documents
Globe Scientific
456604
Blue Tubes (20, 21, and 25 mm)
Each for $55.72
Only null left
 
21-200-279
View Documents
Globe Scientific
456706
Yellow Tubes (25 mm)
Each for $85.50
Only null left
 
21-200-277
View Documents
Globe Scientific
456703
White Tubes (25 mm)
Each for $85.50
Only null left
 
21-200-278
View Documents
Globe Scientific
456704
Blue Tubes (25 mm)
Each for $85.50
Only null left
 
21-200-280
View Documents
Globe Scientific
456710
Red Tubes (25 mm)
Each for $85.50
Only null left
 
Description

Description

For use with 20/21mm and 25mm tubes

  • Made of Polypropylene
  • Freezable, without deforming or going brittle
  • Non-floating in water baths
  • Alphanumerical markings are molded into racks for easy test tube identification
  • Assorted colors available for sample coding
  • Autoclavable at 121°C for 20 minutes
Specifications

Specifications

Tube Rack
Polypropylene
40
25 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'