missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Snap-N-Rack Tube Racks: 40-Place
Shipped flat to reduce shelf space and easily snaps together for use
Supplier: Globe Scientific 456604
Description
For use with 20/21mm and 25mm tubes
- Made of Polypropylene
- Freezable, without deforming or going brittle
- Non-floating in water baths
- Alphanumerical markings are molded into racks for easy test tube identification
- Assorted colors available for sample coding
- Autoclavable at 121°C for 20 minutes
Specifications
| Tube Rack | |
| Tubes (20, 21, and 25 mm) | |
| 40 | |
| 24.6 cm | |
| 10.5 cm | |
| 7.2 cm | |
| 25 mm |
| Blue | |
| Polypropylene | |
| 9.68 x 4.13 x 2.83 in. (24.6 x 10.5 x 7.2cm) | |
| 9.68 in. | |
| 4.13 in. | |
| 2.83 in. |