missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Snap-N-Rack Tube Racks: 40-Place
Shipped flat to reduce shelf space and easily snaps together for use
Supplier: Globe Scientific 456706
Description
For use with 20/21mm and 25mm tubes
- Made of Polypropylene
- Freezable, without deforming or going brittle
- Non-floating in water baths
- Alphanumerical markings are molded into racks for easy test tube identification
- Assorted colors available for sample coding
- Autoclavable at 121°C for 20 minutes
Specifications
| Tube Rack | |
| Tubes (25 mm) | |
| 40 | |
| 29.5 cm | |
| 12.5 cm | |
| 8.5 cm | |
| 25 mm |
| Yellow | |
| Polypropylene | |
| 11.61 x 4.92 x 3.34 in. (29.5 x 12.5 x 8.5cm) | |
| 11.61 in. | |
| 4.92 in. | |
| 3.34 in. |