missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 12 x 75mm Round Bottom Polystyrene Test Tubes

Polystyrene test tubes are an economic alternative to glass

Specifications

Color Clear
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polystyrene
Autoclavable Not Autoclavable
View More Specs

Products 2
Catalog Number Mfr. No. Packaging Price Quantity & Availability  
Catalog Number Mfr. No. Packaging Price Quantity & Availability  
22170142
View Documents Promotion Details
Globe Scientific
110410F
1000/Bag; 4 Bag/Cs. N/A
Only null left
 
22171604
View Documents Promotion Details
Globe Scientific
110410I
1000/Bag N/A
Only null left
 
Description

Description

Polystyrene test tubes are an economic alternative to glass

 

  • Options for unattached dual position snap cap
  • Size: 12 × 75mm (0.47 ×2.95 in.)
  • Volume: 5mL (0.14 oz.)

 

 

  • Withstand 1500rpm during centrifugation
  • Transparent plastic for clarity
  • Not autoclavable

 

Specifications

Specifications

Clear
75 mm
Not Autoclavable
Test Tube
5 mL
Polystyrene
12 mm
Videos
SDS
Documents

Documents