Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific 12 x 75mm Round Bottom Polystyrene Test Tubes
Polystyrene test tubes are an economic alternative to glass
Supplier: Globe Scientific 110410I
Description
Polystyrene test tubes are an economic alternative to glass
- Options for unattached dual position snap cap
- Size: 12 × 75mm (0.47 ×2.95 in.)
- Volume: 5mL (0.14 oz.)
- Withstand 1500rpm during centrifugation
- Transparent plastic for clarity
- Not autoclavable
Chemical Identifiers
| Clear | |
| 75 mm | |
| Not Autoclavable | |
| Test Tube |
| 5 mL | |
| Polystyrene | |
| 12 mm |
Specifications
| Clear | |
| 75 mm | |
| 1000/Bag | |
| 12 mm |
| 5 mL | |
| Polystyrene | |
| Not Autoclavable | |
| Test Tube |