missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 12 x 75mm Round Bottom Polystyrene Test Tubes

Catalog No. 22170142
Change view
Click to view available options
Packaging:
1000/Bag
1000/Bag; 4 Bag/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
22170142 1000/Bag; 4 Bag/Cs.
22171604 1000/Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22170142 Supplier Globe Scientific Supplier No. 110410F
Edge

Polystyrene test tubes are an economic alternative to glass

 

  • Options for unattached dual position snap cap
  • Size: 12 × 75mm (0.47 ×2.95 in.)
  • Volume: 5mL (0.14 oz.)

 

 

  • Withstand 1500rpm during centrifugation
  • Transparent plastic for clarity
  • Not autoclavable

 

Specifications

Color Clear
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polystyrene
Packaging 1000/Bag; 4 Bag/Cs.
Sterility Non-sterile
Autoclavable Not Autoclavable
Diameter (Metric) 12 mm
Product Type Test Tube