missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass McCartney Bottles with Cap
Glass McCartney bottles with rubber lined aluminum threaded screw caps for storing liquid solutions
Specifications
| Color | Clear |
|---|---|
| For Use With (Application) | Solution Storage |
| Includes | Glass bottle, aluminum cap |
| Material | Glass |
| Quantity | 1 Ea. |
Includes: Glass bottle, aluminum cap
Description
- Includes glass bottle and aluminum cap
- Cap is threaded and lined with rubber for a tight leak proof seal
Warranty
1 year limited manufacturer warranty
Specifications
| Clear | |
| Glass bottle, aluminum cap | |
| 1 Ea. | |
| Yes | |
| No | |
| Cylindrical | |
| Unlabeled | |
| Screw Cap |
| Solution Storage | |
| Glass | |
| Non-sterile | |
| Reusable | |
| Narrow | |
| McCartney Bottle | |
| Aluminum | |
| Autoclavable |