missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass McCartney Bottles with Cap

Catalog No. S39313
Change view
Click to view available options
Capacity (Metric):
28 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39313 28 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39313 Supplier Eisco™ Supplier No. CH0190A

Includes

Glass bottle, aluminum cap

Glass McCartney bottles with rubber lined aluminum threaded screw caps for storing liquid solutions

  • Includes glass bottle and aluminum cap
  • Cap is threaded and lined with rubber for a tight leak proof seal

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 28 mL
Color Clear
For Use With (Application) Solution Storage
Includes Glass bottle, aluminum cap
Material Glass
Length (Metric) 3.3 cm
Quantity 1 Ea.
Sterility Non-sterile
Weight (Metric) 45.35 g
Width (Metric) 3.3 cm
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 7.8 cm
Height (English) 3.1 in.
Chemical Label Unlabeled
Closure Material Aluminum
Diameter (Metric) 3.3 cm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 0.03 oz.
Shape Cylindrical
Disposable Reusable
Product Type McCartney Bottle
Show More Show Less