missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Glass Fiber Filters with Binder, 1 μm
Description
For prefiltration and contamination analysis
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121°C at 1 bar). Glass Fiber Filters with Binder Resin: Millipore filters with binder resin have superior wet strength and are excellent for qualitative analysis and prefiltration, especially for heavily contaminated liquids. They are also widely used for clarification of aqueous solutions.Type AP15Lowest dirt-holding capacity Recommended prefilter for 0.2 to 0.6 μm filters
Specifications
Specifications
| Airflow Rate | 10.6 L/min/ cm2 |
| Air Resistance | 210 mm of H2O |
| Autoclavable | Autoclavable |
| Color | White |
| Filter Type | Depth Filter |
| Material | Borosilicate Glass Microfiber |
| Particle Retention | 0.2 to 0.6 μm |
| Pore Size | 1 μm |
| Sterility | Sterile |
| Flow Rate | 1.6 mL/min/ cm2 |
| Show More |