missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Fiber Circles
Description
Faster flow, higher retention than cellulose filters
Used as prefilters and for gravimetric analyses. Suitable for many corrosive applications.
- Low hygroscopicity
- Chemically and biologically inert, with no organic binders
- Offer higher retention efficiency of fine particles (<3μm in size)
- Resist clogging for greater loading capacity than cellulose paper filters
- Autoclavable and usable to 500°C (932°F)
- Filters should be used flat: folding will break the glass fibers
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Glass Fiber |
| Particle Retention | 2.5 μm |
| Flow Rate | Fast |
| For Use With (Application) | General purpose, clinical specimen filtration, recommended prefilter for 0.45μm pore size or smaller membrane filters |
| Grade | G8 |
| Temperature (English) Max. | 932°F |
| Temperature (Metric) Max | 500°C |
| Thickness (English) | 0.027 in. |
| Thickness (Metric) | 0.69 mm |
| Show More |