missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Fiber Circles

Faster flow, higher retention than cellulose filters

 View more versions of this product

Catalog No. 0980424A


Only null left

Description

Description

Faster flow, higher retention than cellulose filters

Used as prefilters and for gravimetric analyses. Suitable for many corrosive applications.

  • Low hygroscopicity
  • Chemically and biologically inert, with no organic binders
  • Offer higher retention efficiency of fine particles (<3μm in size)
  • Resist clogging for greater loading capacity than cellulose paper filters
  • Autoclavable and usable to 500°C (932°F)
  • Filters should be used flat: folding will break the glass fibers

Specifications

Chemical Identifiers

Autoclavable
Fast
500°C
Glass Fiber
932°F

Specifications

Autoclavable
1.6 μm
General purpose, air pollution monitoring, biochemical biological filtration cells, precipitated proteins, scintillation counting, radioimmunoassays
932°F
0.012 in.
0.9 in.
Glass Fiber
Fast
G6
500°C
0.32 mm
2.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions