missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Fiber Circles
Faster flow, higher retention than cellulose filters
Description
Faster flow, higher retention than cellulose filters
Used as prefilters and for gravimetric analyses. Suitable for many corrosive applications.
- Low hygroscopicity
- Chemically and biologically inert, with no organic binders
- Offer higher retention efficiency of fine particles (<3μm in size)
- Resist clogging for greater loading capacity than cellulose paper filters
- Autoclavable and usable to 500°C (932°F)
- Filters should be used flat: folding will break the glass fibers
Chemical Identifiers
| Autoclavable | |
| Fast | |
| 500°C |
| Glass Fiber | |
| 932°F |
Specifications
| Autoclavable | |
| 1.2 μm | |
| Water/wastewater analysis of suspended solids, biochemical filtration, microorganism retention, harvesting lymphocytes, other cells, scintillation counting | |
| 932°F | |
| 0.01 in. | |
| 0.826 in. |
| Glass Fiber | |
| Fast | |
| G4 | |
| 500°C | |
| 0.28 mm | |
| 2.1 cm |