missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Fiber Circles

Catalog No. 09804125A
Change view
Click to view available options
Diameter (Metric):
2.1 cm
2.4 cm
2.5 cm
4.2 cm
5.5 cm
7 cm
9 cm
11 cm
12.5 cm
15 cm
Grade:
G2
G4
G6
G8
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Grade
09804125A 12.5 cm G6
0980490C 9 cm G4
0980424C 2.4 cm G4
0980442A 4.2 cm G6
09804150A 15 cm G6
0980455C 5.5 cm G4
0980425D 2.5 cm G8
0980470C 7 cm G4
0980442C 4.2 cm G4
0980470A 7 cm G6
0980421B 2.1 cm G2
0980455A 5.5 cm G6
0980421C 2.1 cm G4
0980470D 7 cm G8
0980455B 5.5 cm G2
0980442D 4.2 cm G8
0980424A 2.4 cm G6
0980490A 9 cm G6
09804110A 11 cm G6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 09804125A
Edge

Faster flow, higher retention than cellulose filters

Used as prefilters and for gravimetric analyses. Suitable for many corrosive applications.

  • Low hygroscopicity
  • Chemically and biologically inert, with no organic binders
  • Offer higher retention efficiency of fine particles (<3μm in size)
  • Resist clogging for greater loading capacity than cellulose paper filters
  • Autoclavable and usable to 500°C (932°F)
  • Filters should be used flat: folding will break the glass fibers

Specifications

Autoclavable Autoclavable
Material Glass Fiber
Particle Retention 1.6 μm
Flow Rate Fast
For Use With (Application) General purpose, air pollution monitoring, biochemical biological filtration cells, precipitated proteins, scintillation counting, radioimmunoassays
Grade G6
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.012 in.
Thickness (Metric) 0.32 mm
Diameter (English) 4.92 in.
Diameter (Metric) 12.5 cm
Show More Show Less