missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Gilson Separatory Funnels with Glass Key Stopcock
High quality borosilicate 3.3 glass funnel with glass key stopcocks and interchangeable polypropylene stoppers
$84.47 - $181.93
Specifications
| Material | Borosilicate Glass |
|---|---|
| Autoclavable | Autoclavable |
| Color | Clear |
| Graduated | No |
| For Use With (Application) | Separating liquids |
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Price | Quantity | ||||
|
S89293
|
Eisco™
CH0487A |
50 mL | 14/23 |
N/A
|
|
||||
|
S89294
|
Eisco™
CH0487B |
100 mL | 19/26 |
N/A
|
|
||||
|
S89295
|
Eisco™
CH0487C |
250 mL | 29/32 |
N/A
|
|
||||
|
S89296
|
Eisco™
CH0487D |
500 mL | 29/32 |
N/A
|
|
||||
|
S89297
|
Eisco™
CH0487E |
1000 mL | 29/32 |
N/A
|
|
||||
Description
Warranty
1 year limited manufacturer warranty
Specifications
| Borosilicate Glass | |
| Clear | |
| Separating liquids | |
| 1 | |
| Polypropylene |
| Autoclavable | |
| No | |
| Funnel, stopper | |
| Glass key | |
| Gilson Separatory Funnel |