missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Gilson Separatory Funnels with Glass Key Stopcock
Description
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 40.6 cm |
| Autoclavable | Autoclavable |
| Color | Clear |
| Graduated | No |
| For Use With (Application) | Separating liquids |
| Includes | Funnel, stopper |
| Quantity | 1 |
| Stopcock | Glass key |
| Show More |