missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Gilson Separatory Funnels with Glass Key Stopcock
High quality borosilicate 3.3 glass funnel with glass key stopcocks and interchangeable polypropylene stoppers
Supplier: Eisco™ CH0487E
Description
Warranty
1 year limited manufacturer warranty
Specifications
| 1000 mL | |
| 43 cm | |
| Clear | |
| Separating liquids | |
| 1 | |
| Polypropylene | |
| Gilson Separatory Funnel |
| Borosilicate Glass | |
| Autoclavable | |
| No | |
| Funnel, stopper | |
| Glass key | |
| 29/32 |