missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ EXPERTTM Universal Fit Pipette Tips
Featuring patented, low-retention polymer that creates a hydrophobic surface to minimize sample binding when dispensing
$58.29 - $136.00
Specifications
| Filtered | Non-filtered |
|---|---|
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | Gel Loading |
| Clean Claims | RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free |
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | Volume (Metric) | Sterility | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | Volume (Metric) | Sterility | Price | Quantity | |||
|
F1731181G
|
Gilson™
F1731181 |
0.17 mm | 0.1 to 10 μL | Non-sterile |
N/A
|
|
|||
|
F1731281G
|
Gilson™
F1731281 |
0.57 mm | 0.1 to 10 μL | Non-sterile |
N/A
|
|
|||
|
F1733181G
|
Gilson™
F1733181 |
0.37 mm | 1 to 200 μL | Non-sterile |
N/A
|
|
|||
|
F1733281G
|
Gilson™
F1733281 |
0.57 mm | 1 to 200 μL | Non-sterile |
N/A
|
|
|||
|
F1733381G
|
Gilson™
F1733381 |
0.37 mm | 1 to 200 μL | Sterile |
N/A
|
|
|||
|
F1733481G
|
Gilson™
F1733481 |
0.57 mm | 1 to 200 μL | Sterile |
N/A
|
|
|||
Description
- Clear packaging allows easy identification of tips
- Color-coded tip packaging for volume color matching to pipettes
- Tips feature graduations at varying volumes allowing for quick-checks when aspirating samples
- Economical and easy-to-use
- Manufactured in sterile, clean-room environment
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens
Specifications
| Non-filtered | |
| Autoclavable | |
| RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free | |
| Rack | |
| 200/Cs. | |
| Single-use | |
| Yes |
| Clear | |
| Gel Loading | |
| Gel Loading | |
| Racked | |
| Air Displacement Tips | |
| Universal Fit | |
| EXPERT |