missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ EXPERTTM Universal Fit Pipette Tips
Featuring patented, low-retention polymer that creates a hydrophobic surface to minimize sample binding when dispensing
Supplier: Gilson™ F1731181
Description
- Clear packaging allows easy identification of tips
- Color-coded tip packaging for volume color matching to pipettes
- Tips feature graduations at varying volumes allowing for quick-checks when aspirating samples
- Economical and easy-to-use
- Manufactured in sterile, clean-room environment
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens
Specifications
| 0.1 to 10 μL | |
| Non-sterile | |
| Autoclavable | |
| 4.572cm | |
| Gel Loading | |
| Rack | |
| Racked | |
| Air Displacement Tips | |
| Single-use | |
| Yes | |
| Polypropylene | |
| 2μL |
| Non-filtered | |
| Clear | |
| Gel Loading | |
| RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free | |
| 0.17 mm | |
| Flat | |
| 200/Cs. | |
| Red | |
| Universal Fit | |
| EXPERT | |
| Flat |