missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ General Purpose Centrifuge Rotor Packages
Everything you need for your swing out rotor in one package
$4665.60 - $16144.10
Specifications
| Material | See individual centrifuge, rotor and accessory data |
|---|---|
| Type | Rotor Equipment Package |
| Net Weight | See individual components of package |
| For Use With (Equipment) | Purchase of Thermo Scientific General Purpose Centrifuge required for operation |
| Warranty | See Manual |
| Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
|
75016103
|
Thermo Scientific™
75016103 |
TX-1000 Blood Tube Package |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
75016104
|
Thermo Scientific™
75016104 |
TX-1000 Microplate Package |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
75016105
|
Thermo Scientific™
75016105 |
TX-1000 Cell Culture Package |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
75016106
|
Thermo Scientific™
75016106 |
TX-200 Cell Culture Package |
Each for $5,643.87
|
|
|||||
|
75016107
|
Thermo Scientific™
75016107 |
TX-400 Blood Tube Package |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
75016108
|
Thermo Scientific™
75016108 |
TX-400 Cell Culture Package |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
75016109
|
Thermo Scientific™
75016109 |
TX-750 Blood Tube Package |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
75016110
|
Thermo Scientific™
75016110 |
TX-750 Cell Culture Package |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
75016111
|
Thermo Scientific™
75016111 |
TX-200 Blood Tube Package |
Each for $4,665.60
|
|
|||||
Description
General Purpose Centrifuge Rotor packages with all the pieces you need to start spinning right away, including a rotor cross, bucket, lids and adapters
Specifications
| See individual centrifuge, rotor and accessory data | |
| See individual components of package | |
| See Manual |
| Rotor Equipment Package | |
| Purchase of Thermo Scientific General Purpose Centrifuge required for operation | |
| Yes |