missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ General Purpose Centrifuge Rotor Packages
Description
General Purpose Centrifuge Rotor packages with all the pieces you need to start spinning right away, including a rotor cross, bucket, lids and adapters
Specifications
Specifications
| Material | See individual centrifuge, rotor and accessory data |
| Type | Rotor Equipment Package |
| Capacity | Max in TX-1000: 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
| Net Weight | See individual components of package |
| For Use With (Equipment) | Purchase of Thermo Scientific General Purpose Centrifuge required for operation |
| Certifications/Compliance | EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15 |
| Includes | TX-1000 with Buckets, ClickSeal Biocontainment lids, 5/7 and 9/10 mL Blood Tube Adapters |
| Warranty | See Manual |
| Biocontainment | Yes |
| Model | TX-1000 Blood Tube Package |