missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ General Purpose Centrifuge Rotor Packages
Everything you need for your swing out rotor in one package
Supplier: Thermo Scientific™ 75016110
Description
General Purpose Centrifuge Rotor packages with all the pieces you need to start spinning right away, including a rotor cross, bucket, lids and adapters
Specifications
| See individual centrifuge, rotor and accessory data | |
| Max in TX-750: 56 x 15 mL Conical Tubes, 28 x 50 mL Conical Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) | |
| Purchase of Thermo Scientific General Purpose Centrifuge required for operation | |
| TX-750 with Buckets, ClickSeal Biocontainment lids, 15 and 50 mL conical tube adapters | |
| Yes |
| Rotor Equipment Package | |
| See individual components of package | |
| ISO 14971, ISO 13485, ISO 9001 | |
| See Manual | |
| TX-750 Cell Culture Package |