missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Promega GenePrint 5C Matrix Standard, 5 preps
Description
- Matrix Fragments for use with the GenePrint(R) 24 System
- Labeled with five fluorescent dyes: Fluorescein, JOE, TMR−ET, CXR−ET and WEN
- Used for spectral calibration on Applied Biosystems(R) 3130, 3130xl, 3500 and 3500xL Genetic Analyzers
Specifications
Specifications
| Calibration Type | Spectral Calibration |
| Content And Storage | -30C TO +10C |
| Format | Kit |
| Technique | Spectral Calibration |
| For Use With (Equipment) | Capillary Electrophoresis System, Genetic Analyzer |
| Includes Label or Dye | Yes |
| Matrix and Size Standards | GenePrint™ 5C Matrix Standard |
| No. of Tests | 5 Test |
| Product Line | GenePrint |
| Product Type | Calibration Standard |
| Show More |