Learn More
Basix™ Gel-Loading Tips
The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.
$194.46 - $238.75
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Length (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Length (English) | Price | Quantity | |||
|
13-611-102
|
N/A | 10 μL | Non-sterile | 2.25 in. |
Pack of 1020 Each for $238.75
Case of 5 Pack for $1,193.75
|
|
|||
|
13-611-116
|
N/A | 200 μL | Sterile | 2.75 in. |
Pack of 960 Each for $221.04
Case of 5 Pack for $1,105.20
|
|
|||
|
13-611-115
|
N/A | 200 μL | Non-sterile | 2.75 in. |
Pack of 960 Each for $194.46
Case of 5 Pack for $972.30
|
|
|||
Description
The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.
Basix offers reliability and quality for all varieties of experiments, from everdayliquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.
Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.
- Round gel-loading tip
- Easily load gels 0.6mm
- Applications include Agarose DNA gels, 2-D and SDS
- PAGE, capillary gels and sequencing
- Certified by independent laboratory
Specifications
| Natural | |
| Rack | |
| Basix | |
| Polypropylene |