missing translation for 'onlineSavingsMsg'
Learn More

Basix™ Gel-Loading Tips
GREENER_CHOICE

Catalog No. 13611116
Change view
Click to view available options
Volume (Metric):
10 μL
200 μL
Sterility:
Non-sterile
Sterile
Length (English):
2.25 in.
2.75 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Length (English)
13611116 200 μL Sterile 2.75 in.
13611102 10 μL Non-sterile 2.25 in.
13611115 200 μL Non-sterile 2.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13611116
Only null left

The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.

The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.

Basix offers reliability and quality for all varieties of experiments, from everdayliquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.

Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.

    Round gel-loading tipEasily load gels 0.6mmApplications include Agarose DNA gels, 2-D and SDS PAGE, capillary gels and sequencingCertified by independent laboratory

Specifications

Volume (Metric) 200 μL
Sterility Sterile
Color Natural
Length (English) 2.75 in.
Length (Metric) 6.98cm
Clean Claims DNase, RNase, DNA, and Pyrogen Free
Format Rack
Tip Style Micro Point, Round
Product Line Basix
Material Polypropylene