missing translation for 'onlineSavingsMsg'
Learn More

Justrite Gas-Cylinder Support Brackets

Secure multiple gas-cylinders to wall or bench for safe and compliant storage.

Specifications

Type Gas Cylinder Stand
Load Bearing Capacity (Metric) 454 kg
View More Specs

Products 2
Catalog Number Mfr. No. Holds Price Quantity & Availability  
Catalog Number Mfr. No. Holds Price Quantity & Availability  
19085818
View Documents Promotion Details
Justrite
35260
1 Cylinder N/A
Only null left
 
19085824
View Documents Promotion Details
Justrite
35276
4 Cylinders N/A
Only null left
 
Description

Description

  • Brackets accept cylinder sizes ranging from 4 to 12 in. (102 to 305 mm) and 9 to 16 in. (229 to 407 mm)
  • Bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
  • Constructed from heavy-gauge powder-coated steel, or unfinished stainless steel
  • For bench mounting, use models to clamp to tables from 1 to 2.75 in. (26 to 70 mm) thick
  • Heavy-duty polypropylene support straps, 1.5 in. (38 mm) wide and rated at 1138 lb. (516 kg), feature steel cinch buckle and hold individual cylinders securely against bracket
  • Stainless steel brackets use a nylon side latch buckle to protect against corrosion
Specifications

Specifications

Gas Cylinder Stand
454 kg
Videos
SDS
Documents

Documents