missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Gas Cylinder Support Bracket
Justrite™ Gas Cylinder Support Bracket provides a quick and easy solution for storing gas cylinders when space is at premium
| Catalog Number | Mfr. No. | Holds | Material | Includes | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Material | Includes | Price | Quantity & Availability | |||
|
19085815
|
Justrite™
35252 |
1 Cylinder, 4 to 12 in. | Stainless Steel | Support Bracket only |
N/A
|
|
|||
|
19085816
|
Justrite™
35254 |
1 Cylinder, 4 to 12 in. | Steel | Support chain |
N/A
|
|
|||
|
19085819
|
Justrite™
35262 |
1 Cylinder, 9 to 16 in. | Steel | Support Bracket only |
N/A
|
|
|||
|
19085820
|
Justrite™
35266 |
2 Cylinders, 4 to 12 in. | Stainless Steel | Support Bracket only |
N/A
|
|
|||
|
19085821
|
Justrite™
35268 |
2 Cylinders, 4 to 12 in. | Steel | Support chain |
N/A
|
|
|||
Description
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip (not available on HDPE model)
- Optional secondary support chain for an improved level of safety on any installation
- Designed for wall mounting applications
- Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature nylong side latch or steel cinch buckle and hold individual cylinders securely against bracket
Compliance
OSHA, CGA P1, NFPA55
Warranty
1 YEAR
Specifications
| Wall mount | |
| Gas cylinders |