missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Gas Cylinder Support Bracket

Catalog No. 19085815
Change view
Click to view available options
Holds:
1 Cylinder, 4 to 12 in.
1 Cylinder, 9 to 16 in.
2 Cylinders, 4 to 12 in.
Material:
Stainless Steel
Steel
Includes:
Support chain
Support Bracket only
Support chain
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Material Includes
19085815 1 Cylinder, 4 to 12 in. Stainless Steel Support Bracket only
19085816 1 Cylinder, 4 to 12 in. Steel Support chain
19085819 1 Cylinder, 9 to 16 in. Steel Support Bracket only
19085820 2 Cylinders, 4 to 12 in. Stainless Steel Support Bracket only
19085821 2 Cylinders, 4 to 12 in. Steel Support chain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19085815 Supplier Justrite™ Supplier No. 35252

Justrite™ Gas Cylinder Support Bracket provides a quick and easy solution for storing gas cylinders when space is at premium

  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip (not available on HDPE model)
  • Optional secondary support chain for an improved level of safety on any installation
  • Designed for wall mounting applications
  • Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature nylong side latch or steel cinch buckle and hold individual cylinders securely against bracket

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Holds 1 Cylinder, 4 to 12 in.
Material Stainless Steel
Color Silver
Description Wall mount
Dimensions (L x W x H) 47 x 21 x 19 in.
For Use With (Equipment) Gas cylinders
Height (Metric) 108 mm
Includes Support Bracket only
Length (Metric) 57 mm
Weight (English) 1 lb.
Width (Metric) 203 mm
Show More Show Less