missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Frontier 5000 Series Micro Centrifuge
OHAUS™ Frontier 5000 Series Micro Centrifuge offers smooth, dependable, and high-speed centrifuging for life science separation applications
$8,845.04 - $18,873.77
Specifications
| Max. Speed | 15,200 rpm |
|---|---|
| Max. RCF | 21,953 x g |
| Type | Centrifuge |
| Electrical Requirements | 120 V |
| Frequency | 50/60 Hz |
Includes: Micro Centrifuge only. Rotor is not included.
| Catalog Number | Mfr. No. | Refrigerated | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Refrigerated | Price | Quantity & Availability | |||||
|
021061042
|
OHAUS™
OHS 30130867 |
No |
Each for $8,845.04
|
|
|||||
|
021061043
|
OHAUS™
30130869 |
Yes |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Easy-to-Use Control Panel that Supports Simple Operation: The intuitive control panel with rotary knob puts the centrifuge’s simple operations at your fingertips, including the ability to set and recall speed
- Sophisticated Technology that Drives High-Performance: A powerful brushless induction motor, 10 acceleration and deceleration settings, and memory for up to 99 commonly-used parameters are a few of Frontier’s features that propel high-performance
- Safety Features that Protect Against Injury: Among Frontier’s safety attributes are a motorized lid locking system, and a rotor imbalance sensor that stops the centrifuge if the rotors become imbalanced or sudden shock occurs, protecting the operator from the high-speed spinning rotors
- Rotor Sizes that Provide Flexibility for Varied Centrifugation Needs: Compatible with seven different rotors, more than any centrifuge in its class, the highly-versatile Frontier can be used for various applications of different volumes
Specifications
| 15,200 rpm | |
| Centrifuge | |
| 50/60 Hz | |
| Rotor is not included; sold separately. |
| 21,953 x g | |
| 120 V | |
| 120/230 V |