missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Frontier 5000 Series Micro Centrifuge
Description
Includes
Micro Centrifuge only. Rotor is not included.
- Easy-to-Use Control Panel that Supports Simple Operation: The intuitive control panel with rotary knob puts the centrifuge’s simple operations at your fingertips, including the ability to set and recall speed
- Sophisticated Technology that Drives High-Performance: A powerful brushless induction motor, 10 acceleration and deceleration settings, and memory for up to 99 commonly-used parameters are a few of Frontier’s features that propel high-performance
- Safety Features that Protect Against Injury: Among Frontier’s safety attributes are a motorized lid locking system, and a rotor imbalance sensor that stops the centrifuge if the rotors become imbalanced or sudden shock occurs, protecting the operator from the high-speed spinning rotors
- Rotor Sizes that Provide Flexibility for Varied Centrifugation Needs: Compatible with seven different rotors, more than any centrifuge in its class, the highly-versatile Frontier can be used for various applications of different volumes
Specifications
Specifications
| Capacity | 24 x 1.5/2.0 mL |
| Max. Speed | 15,200 rpm |
| Max. RCF | 21,953 x g |
| Electrical Requirements | 120 V |
| Refrigerated | No |
| Frequency | 50/60 Hz |
| Voltage | 120/230 V |
| Rotor | Rotor is not included; sold separately. |
| Product Type | Centrifuge |