missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

$250.99 - $1,070.57

Specifications

Certifications/Compliance RoHS compliant to 2011/65/EU
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Print Technology Thermal Transfer
View More Specs

Products 5
Catalog Number Mfr. No. Quantity Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Dimensions (L x W) Price Quantity & Availability  
22500513
View Documents Promotion Details
Brady™
THT5949210
5000/Roll 12.70 x 25.4 mm (0.5 x 1 in.)
Pack of 2 Each for $1,070.57
Only null left
 
22500512
View Documents Promotion Details
Brady™
THT1524923
3000/Roll 9.53 x 25.4 mm (0.37 x 1 in.)
Each for $250.99
Only null left
 
22500514
View Documents Promotion Details
Brady™
THT1794923
3000/Roll 25.4 x 25.4 mm (1 x 1 in.)
Each for $438.75
Only null left
 
22500515
View Documents Promotion Details
Brady™
THT1804923
3000/Roll 25.4 x 22.86 mm (1 x 0.9 in.)
Each for $408.99
Only null left
 
22500516
View Documents Promotion Details
Brady™
THT1564923
3000/Roll 25.4 x 48.26 mm (1 x 1.9 in.)
Each for $556.80
Only null left
 
Description

Description

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to 212°F (-196°C to 100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications

Specifications

RoHS compliant to 2011/65/EU
White
Thermal Transfer
Laboratory identification, R6400 series ribbons, thermal transfer printers
Rectangle
0.081 mm
Acrylic, Permanent
Matte
Non-sterile
-196°C
0.0032 in.
Videos
SDS
Documents

Documents