missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels
Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Supplier: Brady™ THT1524923
Description
- Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
- Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to 212°F (-196°C to 100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
- Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Chemical Identifiers
| RoHS compliant to 2011/65/EU | |
| White | |
| Thermal Transfer | |
| Laboratory identification, R6400 series ribbons, thermal transfer printers | |
| Rectangle | |
| 0.081 mm |
| Acrylic, Permanent | |
| Matte | |
| Non-sterile | |
| -196°C | |
| 0.0032 in. |
Specifications
| Not Autoclavable | |
| FreezerBondz Thermal Transfer Printer Labels | |
| White | |
| Label | |
| Thermal Transfer | |
| Non-sterile | |
| BBP11, BBP12, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 | |
| Roll of 3000 Labels | |
| -196°C | |
| 3000/Roll | |
| 0.375 x 1 in. (L x W) | |
| -320°F to 266°F | |
| 0.0032 in. | |
| 12.07 mm | |
| 0.37 in. | |
| 25.40 mm | |
| 9.53 mm |
| RoHS compliant to 2011/65/EU | |
| Acrylic, Permanent | |
| Matte | |
| Polyester | |
| Laboratory Label | |
| Laboratory identification, R6400 series ribbons, thermal transfer printers | |
| 27.94 mm | |
| 2 | |
| 3000 Label(s) / Roll | |
| Rectangle | |
| 25.40 mm (W) x 9.53 mm (H) | |
| -160°C to +130°C | |
| 0.081 mm | |
| 9.53 x 25.4 mm (0.37 x 1 in.) | |
| 1 in. | |
| 0.37 in. | |
| THT-152-492-3 |