missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Cryogenic Matte Polyester Laboratory Labels for M6/M7 Printers
Durable Polyester markers are designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
$90.03 - $128.97
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | ASTM D 1000, ASTM G 155 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Height (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Height (Metric) | Price | Quantity & Availability | ||||
|
17011740
|
Brady™
M6112490 |
0.375 x 1.25 in. | 9.53 mm |
Each for $90.03
|
|
||||
|
17011873
|
Brady™
M676490 |
0.6 x 1.625 in. | 15.24 mm |
Each for $93.69
|
|
||||
|
17011985
|
Brady™
M678490 |
1 x 1.9 in. | 25.4 mm |
Each for $128.97
|
|
||||
|
17004874
|
Brady™
M6124490 |
1.65 x 0.5 in. | 41.91 mm |
Each for $110.72
|
|
||||
|
17004876
|
Brady™
M6126490 |
1.8 x 0.6 in. | 45.72 mm |
Each for $98.52
|
|
||||
|
17011544
|
Brady™
M6114490 |
3.875 x 1.5 in. | 98.43 mm |
Each for $107.07
|
|
||||
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen when wrapped around itself by at least 1/8 in.
- Good print smudge resistance, solvent resistance and high/low temperature performance of -196°C to 100°C (-320°F to 212°F)
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Thermal Transfer | |
| Laboratory Labeling | |
| No | |
| -320°F to +266°F | |
| 0.0026 in. |
| ASTM D 1000, ASTM G 155 | |
| None | |
| Matte | |
| Polyester | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| Rectangle | |
| -196°C to +130°C | |
| 0.065 mm |