missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Cryogenic Matte Polyester Laboratory Labels for M6/M7 Printers
Durable Polyester markers are designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Supplier: Brady™ M6126490
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen when wrapped around itself by at least 1/8 in.
- Good print smudge resistance, solvent resistance and high/low temperature performance of -196°C to 100°C (-320°F to 212°F)
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Chemical Identifiers
| Autoclavable | |
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Thermal Transfer | |
| Laboratory Labeling | |
| No | |
| -320°F to +266°F | |
| 0.0026 in. |
| ASTM D 1000, ASTM G 155 | |
| None | |
| Matte | |
| Polyester | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| Rectangle | |
| -196°C to +130°C | |
| 0.065 mm |
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Laboratory Labeling | |
| No | |
| Rectangle | |
| -196°C to +130°C | |
| 0.065 mm | |
| 1.8 in. | |
| 15.24 mm | |
| M6-126-490 |
| ASTM D 1000, ASTM G 155 | |
| None | |
| Matte | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 250 Labels | |
| -320°F to +266°F | |
| 0.0026 in. | |
| 1.8 x 0.6 in. | |
| 0.6 in. | |
| 45.72 mm |