missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GOJO™ FMX-12™ Soap Dispenser
Push-style dispenser for GOJO™ foam soap.
$29.93 - $159.50
Specifications
| Product Type | Soap Dispenser |
|---|---|
| Length (Metric) | 4.68 cm |
| Width (English) | 6.12 in. |
| Width (Metric) | 6.5 cm |
| Height (English) | 5.12 in. |
Description
- ADA compliant
- One-handed push operation
- Converts to a locking dispenser - key sold separately
- Compatible with GOJO™ FMX-12™ 1250 mL refills
Specifications
| Soap Dispenser | |
| 6.12 in. | |
| 5.12 in. | |
| Hand Soap | |
| Wall Mount | |
| Front-loading with Opening | |
| GOJO™ Foam Soap |
| 4.68 cm | |
| 6.5 cm | |
| 11.66 cm | |
| Plastic | |
| 1 | |
| 1250 mL | |
| 6/Pk. |