missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ FMX-12™ Soap Dispenser

Push-style dispenser for GOJO™ foam soap.

Supplier:  GOJO™ 515506

 View more versions of this product

Catalog No. 19043919


Only null left

Description

Description

  • ADA compliant
  • One-handed push operation
  • Converts to a locking dispenser - key sold separately
  • Compatible with GOJO™ FMX-12™ 1250 mL refills
Specifications

Chemical Identifiers

Soap Dispenser
6.12 in.
5.12 in.
Hand Soap
Wall Mount
Front-loading with Opening
GOJO™ Foam Soap
4.68 cm
6.5 cm
11.66 cm
Plastic
1
1250 mL
6/Pk.

Specifications

Soap Dispenser
4.68 cm
6.5 cm
11.66 cm
Plastic
1
1250 mL
6/Pk.
Black
6.12 in.
5.12 in.
Hand Soap
Wall Mount
Front-loading with Opening
GOJO™ Foam Soap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions