missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Fluoropore™ Membrane Filters, 0.22 μm
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bubble Point | 13 psi |
| Color | White |
| Filter Type | Screen Filter |
| Material | PTFE |
| Pore Size | 0.22 μm |
| Sterility | Non-sterile |
| Flow Rate | 24 mL/min x cm2 |
| For Use With (Application) | Clarification of Acids, Bases and Solvents; Clarification of Alcohol Solutions; UV Spectroscopy. |
| Gas Flow Rate | 3.0 L/min/cm2 |
| Show More |