missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Floating Centrifuge Tube Rack
For use on bench and in ice and water baths, floating microtube rack perfect for controlling sample temperature
$48.84
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | White |
| For Use With (Equipment) | 1.5 or 2.0 Microtubes |
| Type | Rack |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Shape | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Shape | Price | Quantity & Availability | |||||
|
14127131
|
Fisherbrand™
HS2132AF2 |
Square |
Pack of 4 Each for $48.84
Case of 4 Pack for $195.36
|
|
|||||
|
14127184
|
Fisherbrand™
HS2134AF2 |
Round |
Pack of 4 Each for $48.84
Case of 4 Pack for $195.36
|
|
|||||
Description
- The Floating Microtube Rack can be used on the bench, with water baths or ice containers. The rack keeps microtubes afloat in a water bath or can be pushed into crushed ice. It is perfect for controlling sample temperature
- Made of polypropylene
- Attach legs and rack stands upright for use on bench top
- Detach legs and samples can be quickly removed by pushing down onto any surface
Specifications
| Autoclavable | |
| 1.5 or 2.0 Microtubes | |
| Polypropylene | |
| 10.9 mm |
| White | |
| Rack | |
| 4 |